Spark Resistant 1/2" Sq. Dr. Socket Cu-Be


Select
£22.99 Inc VAT (20%)
Up to 16.5% off


See all variants from £22.99

Description

1/2" Sq. Dr. Spark Resistant Socket
Beryllium Copper

**Image for illustration purpose only

See full description

Feature Attributes

Square Drive:
1/2 in
Material:
Beryllium Copper
Drive Type:
Square
Size System:
Metric
Drive Size:
1/2 in

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome