3/4" Drive Deep Impact Sockets

3/4" Drive Deep Impact Sockets


Select
£22.99 Inc VAT (20%)


See all variants from £22.99

Description

Designed to fit any 3/4" impact wrench. Manufactured from high grade
hardened chrome molybdenum steel for longer life

-Thick walls prevent breakage
-PCL branded with sizes printed clearly on body of socket
-For use with 3/4" impact wrenches
-Chrome Molybdenum Material

See full description

Feature Attributes

Finish/Coating:
Black Oxide
Drive Size:
3/4 in
Material:
Chrome Molybdenum Steel
Overall Length:
91 mm
Socket Depth:
Deep
Socket Type:
Impact Socket
More attributes

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome