3/4" Square Drive Deep Impact Sockets, Metric


Select
£10.99 Inc VAT (20%)


See all variants from £10.99

Description

Available in a range of sizes and specifications, this range of 3/4" drive deep impact sockets are designed for turning nuts onto bolts. Manufactured from chrome molybdenum alloy steel with a black oxidised finish, each socket is clearly marked making it easy to identify for a quicker selection. Highly versatile and an essential component of a complete tool kit.

Features and Benefits
• Manufactured by a chrome molybdenum steel making for a robust product
• Available in a variety of sizes and specifications to suit your specific applications
• Black oxide finish further protects the product against corrosion and wear and tear
• Laser-etched sizing allows for easy selection of the correct component

Typical Applications
• DIY
• Automotive
• Engineering
• Construction

Feature Attributes

Drive Size:
3/4 in
Overall Length:
90 mm
Finish/Coating:
Black Oxide
Socket Depth:
Deep
Material:
Chrome Molybdenum Steel
Size System:
Metric
More attributes

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome