3/4in. Hex Driver Impact Sockets, Square Drive


£8.49 Inc VAT (20%)
Up to 21.5% off

See 22 Product Variants
£8.49

Description

These extremely durable 3/4in. drive impact sockets are forged with chrome molybdenum alloy steel and treated with a black oxide finish.

Features and Benefits
• Black oxidised finish for abrasion and corrosion resistance
• Permanent laser-etched markings make selecting the right component easier
• Chrome molybdenum alloy construction for durability and tactile strength
• Available in a variety of sizes to suit your needs

Typical Applications
• ENgineering
• Automotive
• Construction

Standards
• DIN 3129

Feature Attributes

Standards Met:
DIN 3129
Drive Type:
Square
Number of Points:
6
Size System:
Metric
Finish/Coating:
Black Oxide
Socket Type:
Impact Socket
More attributes

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome