Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Tools & Machining
Cutting Tools
Indexable Tools
Indexable Drill Bodies
MMS-A-L150-C16-T10-C Multi Master Tool
By Iscar
Order Code:
ZT3479717S
£499.99
Inc VAT (20%)
1
Add to basket
Get it by
Tue, 14th Jan
In Stock
GBP
499.99
https://www.zoro.co.uk/shop/tools-and-machining/indexable-drill-bodies/mms-a-l150-c16-t10-c-multi-master-tool/p/ZT3479717S
Add to quotation
View all Indexable Drill Bodies
Description
Tsi: T10
d: 16.00
D2: 15.20
h: 97.40
L1: 100.0
L: 150.00
Shank material: Carbide
Coolant: N
Kg: 0.37
See full description
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome