Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Tools & Machining
Cutting Tools
End Mills
Indexable End Mills
Mill 1-10 End Mills - Cylindrical Shank - Metric
By Kennametal
Reset
Clear All
Number of Inserts
Select
Body Diameter Max
Select
See all variants from
£239.99
Inc VAT (20%)
1
Add to basket
Add to quotation
See all variants from
£239.99
Description
Indexable End Mills
Mill 1-10™
Feature Attributes
Milling Application:
End Mill
Clamp Type:
Screw Clamping
Unit Measured:
Metric
Insert Shape:
E-Parallelogram 70
Body Material:
Steel
Center Cutting Tool:
No Center Cutting
More attributes