Mill 1-18 End Mills - Cylindrical Shank - Metric


£329.99 Inc VAT (20%)
Up to 5% off

See all variants from £329.99

Description

Indexable End Mills
Mill 1-18™

Feature Attributes

Milling Application:
End Mill
Unit Measured:
Metric
Clamp Type:
Screw Clamping
Insert Shape:
E-Parallelogram 70
Body Material:
Steel
Coolant Supplied:
Yes
More attributes