Mill 1-7 - End Mills - Cylindrical Shank - Inch


Select
£239.99 Inc VAT (20%)
Up to 3% off


See all variants from £239.99

Description

Indexable End Mills
Mill 1-7™

Feature Attributes

Milling Application:
End Mill
Unit Measured:
Imperial
Clamp Type:
Screw Clamping
Insert Shape:
X-Parallelogram 75
Body Material:
Steel
Gage Length:
100 mm
More attributes