TMS - Thread Milling System - Double Insert


Select
£329.99 Inc VAT (20%)


See all variants from £329.99

Description

Indexable End Mills • Two Cutting Edges
TMS • Thread Milling System

Feature Attributes

Number of Flutes:
2
Body Material:
Steel
Milling Type:
E-End Mill
Hand Preference:
Right
Adapter Type Machine Side:
Cylindrical
Clamping Type:
Screw Clamping