TMS - Thread Milling System - Thread Mills - Mini


£209.99 Inc VAT (20%)

See all variants from £209.99

Description

Indexable End Mills • Mini Thread Mill
TMS • Thread Milling System

Feature Attributes

Number of Flutes:
1
Body Material:
Steel
Clamping Type:
Screw Clamping
Milling Type:
E-End Mill
Adapter Type Machine Side:
Cylindrical
Hand Preference:
Right