High Efficiency Wall Mounting Infrared Short Wave Heater - 6000W

Order Code: ZT4907733S

£369.99 Inc VAT (20%)


Description

Heavy duty wall mounted heater ideal for workshops, garages, warehouses, cattle sheds and other large working spaces. A totally dry heat, no condensation, no gas, no fumes and no smell. Three carbon fibre tubes allow heater's maximum temperature to be reached quickly. Highly polished aluminium reflector for maximum heat efficiency and PIR sensor included making it economical to run. Three heat settings available: 2000, 4000 and 6000W with a heating area of 50m. Remote (batteries not included) or manual control. Over-heat protection, stainless-steel protective guard and two setting timer function. Mounting bracket and fixings included.

See full description
Specifications for High Efficiency Wall Mounting Infrared Short Wave Heater - 6000W
  • Overall Dimensions (W x D x H)
    1430 x 110 x 200mm
  • Mounting Bracket Stand-Off
    600mm
  • Supply
    230V
  • MFR Part No.
    IWMH6000R
  • Weight
    7kg
  • Minimum Mounting Height
    1800mm
  • Power
    2000/4000/6000W

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome