TQ4 Heaters 2.2KW


Select
£339.99 Inc VAT (20%)


See all variants from £339.99

Description

Tough, impact-resistant, moulded HDPE body with integrated wheels for easy manoeuvrability. Twin 1100W Ruby Quartz halogen, infra-red lamps - 95% of input energy is converted into heat output. LCD control panel, 2 x heat settings, thermostat control 15-45°C, timer function and open window detection. Tilt switch ensures automatic switch-off if the unit is tipped over for added safety. Allows focused heating of objects or persons and saves energy through targeted heating, rather than heating the atmosphere. Dimensions (L x W x H) : 500 x 460 x 1000mm.

Feature Attributes

Dimensions H x W x D:
1020 x 500 x 460 mm
Heat Output Settings:
9554Btu/h
Type:
Infrared
Power Rating:
2.2 kg/mm
Number of Heat Settings:
2
Weight:
12 kg
More attributes