Combination Pliers VDE Insulated


Select
£21.93 Inc VAT (20%)


See all variants from £21.93

Description

Manufactured from drop forged from high grade steel, these pliers are individually induction hardened with a corrosion protected polished surface. Available in two sizes, the pliers also boast slip guard safety handles, for use around live circuits not exceeding 1000V AC or 1500V DC.

Features and Benefits
• Multi-purpose pliers suited for gripping, twisting and cutting
• Pipe grips are capable of gripping pipes, rods, and round components
• Serrated jaws for extra grip and reduced risk of slippage
• Ergonomic slip guard handles are VDE approved for maximum user safety
• Available in two sizes to suit your needs

Typical Applications
• DIY
• Construction
• Engineering
• Electrical

Feature Attributes

Standards Met:
VDE-GS,IEC 60900:2004,VDE Approved
Cutting Capacity:
Piano Wire: 1.6mm,Medium Wire: 3mm,Hard Wire: 2mm,Soft Wire: 4mm
Jaw Material:
Steel
Finish/Coating:
Polished
Special Features:
VDE Insulated,Corrosion-resistant
Jaw Style:
Serrated
More attributes

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome