ERGO Insulated Flat Nose Pliers


£45.99 Inc VAT (20%)

See 2 Product Variants
£45.99

Description

Bahco ERGO™ Insulated Flat Nose Pliers have been designed for gripping flat material. The tips provide good grip and improved accessibility in confined spaces. Made from high-performance alloy steel with a phosphate finish and anti-corrosion treated. Fitted with two-component ERGO™ insulated handles (thermoplastic surface on a tough polypropylene base) to provide superior grip. Suitable for working on live equipment up to 1,000V in compliance with IEC 60900. Every tool is tested at 10,000V for 10 seconds at the end of the manufacturing process. Developed according to the scientific ERGO™ process. Conform to ISO 5745, IEC 60900 standards.

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome