Menu
Categories ▾
Menu
Login
Login / Register
Basket
Free Delivery
On Orders £25* And Over
Business Accounts
Quotations
Quick Order ▾
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Tools & Machining
Hand Tools
Tool Kits & Multi Tools
Insulated Tools
Insulated Tools - Cutting Tools
It/FNP6 6" 1000V Insulated Stub Pliers
By ITL Insulated Tools Ltd
Order Code:
ZT1199155X
£34.99
each
Inc VAT (20%)
£209.94 minimum order value
Quantity
Price
Discount
1 - 9
£34.99
0%
10 +
£32.19
8%
6
Add to basket
Minimum order quantity: 6.
Get it in
10-14
working days
Available
GBP
209.94
https://www.zoro.co.uk/shop/tools-and-machining/insulated-tools-cutting-tools/it-fnp6-6-inch-1000v-insulated-stub-pliers/p/ZT1199155X
Add to quotation
View all Insulated Tools - Cutting Tools
Description
Insulated Pliers.
Flat Nose.
Tags:
#BulkDiscount
#ClearanceProduct
Specifications
Specifications for It/FNP6 6" 1000V Insulated Stub Pliers
Tool Features
Insulated
Standards Met
IEC 60900:2004
Handle Material
Nylon
Weight Each
98g
MFR Part No.
91
Overall Length
160mm
Number of Pieces
1
Type
Pliers
Insulated
Yes
Miniature
No
ESD
No
Jaw Style
Smooth
Non Sparking
No
Jaw Material
Steel
Weight
98g
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome