Insulated T-Bar Link Extractor, Female Thread - Whit


£29.99 Inc VAT (20%)

See 4 Product Variants
£29.99

Description

Easy turn, T-bar handle, Female type thread.
With T-bar style handle, this link extractor is easy to turn and is equipped with a male thread available in several different variations.
The entirety of the link extractor's body is insulated, ensuring that the user can hold it safely when it is used in electrical applications.

Feature Attributes

Thread Length:
16 mm
Overall Length:
140 mm
Protection Features:
Insulated
Thread Type:
Female
T-bar Length:
110 mm
Handle Style:
T-bar

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome