Inc VAT (20%)
Manufactured from chrome vanadium steel, these durable sockets from Kennedy® feature dual layers of insulation to protect against short-circuits up to 1000 volts.
Features and Benefits
• Sizing marked on the socket body for easy identification
• Individually tested against high voltage for reliable safety
• Multi-layer insulation isolates against up to 1000 volts of electricity
Standards
• IEC 60900
Insulated:
Yes
Size System:
Metric
Drive Size:
3/8 in
Socket Type:
Hexagon Socket
Material:
Chrome Vanadium Steel
Finish:
Insulated Coating