Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Tools & Machining
Hand Tools
Tool Kits & Multi Tools
Insulated Tools
Insulated Tools - Sockets, Spanners & Wrenches
Insulated Ring Spanner 12mm - 8565
By Laser
Order Code:
ZT5126578S
£18.99
Inc VAT (20%)
Quantity
Price
Discount
1 - 4
£18.99
0%
5 +
£18.23
4%
1
Add to basket
Currently unavailable
Unavailable
GBP
18.99
https://www.zoro.co.uk/shop/tools-and-machining/insulated-tools-sockets-spanners-and-wrenches/insulated-ring-spanner-12mm-8565/p/ZT5126578S
Add to quotation
View all Insulated Tools - Sockets, Spanners & Wrenches
Description
Insulated Ring Spanner 12MM - 8565
Tags:
#BulkDiscount
Specifications
Specifications for Insulated Ring Spanner 12mm - 8565
Product Type
Insulated Ring Spanner
Size
12mm