Totally Insulated Single Ended Spanner - Metric


Select
£14.39 Inc VAT (20%)


See all variants from £14.39

Description

Heavy duty tools constructed from Nylon11 moulding.
Resistant to electricity, temperature and moisture.
Spanner is ideal for use in any application and come with warning thumb stop.
The spanner is compliant with EN60900 (including CAT C) for use in extreme temperatures and is guaranteed to last for a long period of time.

Feature Attributes

Handle Material:
Nylon
Standards Met:
IEC 60900:2004
Protection Features:
Insulated
Tool Material:
Steel
Metric or Imperial:
Metric
Insulated:
Yes
More attributes

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome