Anti Slip Floor Paint, 2.5L


£74.99 Inc VAT (20%)

See all variants from £74.99

Description

Images for illustration purposes only
Watco Basics Floor Paint is based on a tough solvent based polyurethane formula which makes it ideal for general use. It can be applied over existing well bonded paint, or onto bare concrete, making cleaning easier. A separate unit of aggregate is supplied with Anti Slip Floor Paint, which is mixed into the paint to provide a finely textured slip resistant surface. For heavier wear areas, or areas where vehicles will be parked, we recommend Anti Slip Epoxy Resin Floor Paint to resist ‘picking’ under parked car tyres.

Recommended areas of use
Any concrete floor subject to light-medium use.
Can also be applied to wood and metal.

Specification
Suitable for Concrete, wood, most metals, existing well bonded paint
Finish Glossy, anti slip
Interior or Exterior Interior
Composition Single pack, solvent based polyurethane
Number of components 1
Coverage 40m² per 5L per coat
Recommended number of coats 2
Dry film thickness 80 microns
Curing time (at 20°C) 24 hours
Minimum application temperature 10°C
Storage Avoid extremes of temperature
Shelf life 24 months in unopened container
Cleaning tools Clean tools with White Spirit

See full description

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome