Chemi-Coat Anti Slip - Epoxy Resin Coating, 4L


Select
£299.99 Inc VAT (20%)


See all variants from £299.99

Description

Images for illustration purposes only
Watco Chemi-Coat® Anti Slip is a one coat high build epoxy resin coating which offers excellent slip resistance and chemical resistance. Provides a superb glossy, hygienic and easily cleaned surface. A single coat is usually sufficient. Very porous surfaces should be treated first with Watco 4 Hour Epoxy Primer.

Recommended areas of use
Areas where chemical spillage or heavy wear occur.
Features
Hard aluminium oxide grit for maximum wear resistance
Tough epoxy resin base resistant to many chemicals
Low solvent content
Superb glossy appearance
Easy to apply - aluminium oxide grit is pre-blended into the curing agent, so this is a simple two componant application

See full description

Feature Attributes

Volume:
4 L

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome