Chemi-Coat Rapid Floor Coating, 4L


Select
£299.99 Inc VAT (20%)


See all variants from £299.99

Description

Images for illustration purposes only
Watco Chemi-Coat® Rapid is a high build, tough floor coating which hardens rapidly and has good resistance to spillages of a wide range of chemicals.

Features
Easy to mix two part epoxy resin formula
Cures rapidly to form a high build (250–300 micron thick) glossy coating
Hard wearing surface ideal for heavy use areas
Only one coat usually required (although rapid curing allows 2 coats to be applied in one day)
Virtually solvent free formula which can be used over most existing paints and coatings
Will accept light traffic after 4 – 5 hours and normal traffic after 12 hours (at 20°C)
Approved for use on concrete with under floor heating systems (up to 30°C surface temperature)

See full description

Feature Attributes

Product Type:
Floor Coating

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome