Cold Set Coating, 2.5L


Select
£219.99 Inc VAT (20%)


See all variants from £219.99

Description

Images for illustration purposes only
Watco Cold Set Coating uses the latest polyaspartic resin technology to provide a high quality, highly wear resistant coating that can be applied at low temperatures. It is ideal for refurbishment and maintenance in unheated areas during the winter months when conventional coatings will fail to dry.

Recommended areas of use
Refurbishment and maintenance in unheated areas
As a coating in walk-in fridges, cold stores and loading bays
Features
Withstands heavy wear and tear
Excellent chemical resistance
Can be applied between -10°C and +30°C
Fast curing
Exceptional UV resistance makes it ideal for exterior application as it resists chalking, weather and fading

See full description

Feature Attributes

Product Type:
Cold Set Coating
Volume:
2.5 L

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome