Engine Enamel Paint Red Gloss Finish 500ml - PCPA1040

Order Code: ZT3719080S

£6.99 Inc VAT (20%)

Currently unavailable

Description

Engine Enamel Paint Red Gloss Finish 500ml - PCPA1040
Heat temperature paint resistant up to 150°C
Suitable for use on engine blocks
Petrol, chemical and UV resistant
Excellent adhesion
Base: Alkyd resin
Smell: Characteristic
Degree of gloss: gloss, >75 GU
Efficiency: 400 ML 1.75 m²
Dry to touch: 180 min
Dust dry: 20 - 40 min
Completely dry: 24 h
Overcoatable: 24 h
Surfaces: Engine blocks

See full description
Specifications for Engine Enamel Paint Red Gloss Finish 500ml - PCPA1040
  • Product Type
    Spray Paint
  • Finish
    Gloss
  • Colour
    Red
  • Volume
    500ml

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome