Images for illustration purposes only
Watco has developed a highly advanced formulation that puts Epoxicote High Build into a class of its own. This one coat, high build, virtually solvent free epoxy resin floor coating, guarantees exceptional wear and offers superior protection for concrete floors. The ‘rapid’ versions cure within just 8 hours to withstand light traffic saving on downtime, whilst the ‘anti slip’ versions provide a good level of slip resistance where needed.
All grades now carry CE Mark EN1504-2 and have impressive test results for hardness, abrasion, scratch and impact resistance, as well as for adhesion, slip resistance and flexibility. They also offer superior chemical resistance, and have an A+ VOC emissions rating with a low level of VOC.
Recommended areas of use
Very heavily trafficked floors
Production areas
Showrooms
Warehouses
Garages
Receptions
Oil & chemical areas
Features
Versions available: Epoxicote High Build, Epoxicote High Build Rapid, Epoxicote High Build Anti Slip, Epoxicote High Build Anti Slip Rapid, Epoxicote High Build Cold Cure, Epoxicote High Build Cold Cure Anti Slip, Epoxicote High Build Advanced, Epoxicote High Build Advanced Anti Slip
One coat, high build epoxy resin coating: gives excellent wear and abrasion resistance with just one coat
Glossy, attractive, easily cleaned finish
Excellent resistance to oil and chemicals
Low odour: safe to use in confined spaces
Cures within 8 hours to withstand light traffic (see ‘Rapid’ versions)
Superior performance demonstrated by ISO testing to CE Mark EN1504-2
Temparature Recoat Time Touch Dry Light Traffic Full Use
Epoxicote High Build & Anti Slip 10°C
20°C
30°C 16 hours
10 hours
6 hours 12 hours
6 hours
4 hours 24 hours
16 hours
8 hours 48 hours
48 hours
16 hours
Epoxicote Cold Cure 5°C
10°C
20°C
30°C 24 hours
16 hours
12 hours
6 hours 16 hours
12 hours
6 hours
4 hours 30 hours
24 hours
16 hours
8 hours 72 hours
48 hours
48 hours
16 hours
Epoxicote Rapid, Advanced, Advanced Anti Slip 10°C
20°C
30°C 12 hours
6 hours
4 hours 8 hours
4 hours
3 hours 16hours
8 hours
6 hours 48 hours
16hours
16 hours
Full Chemical Resistance: 7 days
Light Traffic: Foot, trolley, pallet truck, occasional forklift
Heavy Traffic: Regular forklift, heavy footfall, parked vehicles