Images for illustration purposes only
Watco Matt Coat has been re-formulated to produce a ‘Best in Class’ water based epoxy resin. This tough, easy to use coating now dries faster to reduce downtime and lasts longer to save re-coating costs. The rapid drying formula also allows the application of two coats in one day. Our unique blend of the best resins available provide an attractive, low maintenance, hard wearing floor finish which lasts and lasts. Epoxy Matt Coat may be desirable to reduce glare or help hide minor imperfections in a worn concrete floor.
Hygienic grades incorporate Silver Ion technology and are ideal for areas where cleanliness and hygiene are as important as a hard wearing finish. Although the product tests as ‘low slip potential’, if positive traction is required please specify Watco Safety Coat.
All grades now carry CE Mark EN1504-2 and have impressive test results for abrasion, scratch and impact resistance, as well as for adhesion, hardness and flexibility. They are also breathable, chemical resistant and safe for food production areas. The range carries an A+ VOC emissions rating with a low level of VOC.
All tests have been undertaken to ISO standard where applicable and demonstrated this ‘Best Ever Formulation’ to be 40% harder wearing than previously.
Recommended areas of use
Warehouse
Production Areas
Workshops
Showrooms
Most heavily trafficked floors
Features
Tough, hard wearing floor finish for heavy wear areas
Apply to bare or previously painted surfaces
Easy roller, low odour application
Apply 2 coats in one day to reduce downtime
Available in 190 RAL colours
Gloss, Matt or Hygienic versions available
Tested safe for use in food production areas
Superior performance demonstrated by ISO testing to CE mark EN1504-2
Curing Times Recoat Time Touch Dry Light Traffic Heavy Traffic Full Chemical Resistance
10°C 6-8 hours 4 hours 16 hours 48 hours 7 days
20°C 4-6 hours 2 hours 12 hours 24 hours 7 days
30°C 14 hours 1 hour 12 hours 24 hours 7 days
Light Traffic: Foot, trolley, pallet truck, occasional forklift
Heavy Traffic: Regular forklift, heavy footfall, parked vehicles