Free Delivery
On Orders £25 And Over
Open Your Zoro
Business Account
Today!
Menu
Categories
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Tools & Machining
/
Hand Tools
/
Decorator Tools
/
Interior and Exterior Paints and Stains
/
Interior Paints
Hover to enlarge the image
Floor Paint, White/Yellow, 5L
By
ProSolve
Colour
Select
See all variants from
£81.99
Inc VAT (20%)
1
Add to basket
Add to quotation
See all variants from
£81.99
Description unavailable
Feature Attributes
Product Type
:
Floor Paints
Size
:
5 L
Drying Time
:
Fast Drying
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome