1. Tools & Machining/
  2. Hand Tools/
  3. Decorator Tools/
  4. Interior and Exterior Paints and Stains/
  5. Interior Paints

Paint Aerosols


Select
See all variants from
£13.99Inc VAT (20%)

See all variants from £13.99

Description

For use on surfaces which have surface rust, old paint or otherwise 'imperfect' finish.

Features and Benefits:
•Only one applications is necessary which reduces time spent priming and painting the top-coat
•The paints have RAL colours for accurate colour matches and are free from lead, chromate and toluene
•Excellent coverage of up to 3m² from one 500ml can

Typical Applications:
•Ideal for external pipe-line identification, railings, security fences, and storage tanks

See full description

Feature Attributes

Product Type:
Paint
For Use On:
Concrete,Masonry,Plastic,Wood,Metal
Container Type:
Aerosol
Drying Time:
Touch dry in less than 20mins
Coverage per Container:
3
Size:
500ml
More attributes