Images for illustration purposes only
Watco Safety Coat Cold Cure is a new type of anti slip resin formulation that can be applied as low as minus 10°C. This high performance coating can be applied in cold conditions where conventional coatings will fail to dry. It is most suited for use in heavily trafficked unheated areas such as workshops, warehouses, loading bays and cold stores. If a coarser textured finish is required for spillage areas or ramps, please see instead Watco Safety Grip Cold Cure (wet PTV 69)
Safety Coat Cold Cure is extremely resistant to UV and has excellent resistance to weathering, making it a versatile, all year round coating. The finely textured particles are spherical; this makes it easier to keep clean compared to other anti slip coatings which contain a coarse, more angular type grit. Safety Coat Cold Cure carries CE Mark EN1504-2 and has impressive test results for slip resistance, abrasion and impact resistance, as well as for adhesion and hardness.
Recommended areas of use
Walk in fridges and freezer
Cold stores
Production areas
Loading bays
Unheated areas
Warehouses and workshops
Features
High performance, two part, anti slip, polyaspartic resin formulation
Easy clean, anti slip surface
Can be applied at temperatures as low as -10°C and as high as 25°C
Excellent resistance to UV and weathering
Fast curing – ready for heavy traffic in just 16 hours
Superior abrasion and scratch resistance
Extremely strong – easily copes with forklift trucks
Superior performance demonstrated by ISO testing to CE Mark EN1504-2