0
1
2

Boring Bar - Screw on


£39.99 Inc VAT (20%)

See 2 Product Variants
£39.99

Description

93° approach for 80° positive trigon inserts.

Feature Attributes

Toolholder Style:
WB_T
Insert Size:
0301 mm
Coolant Delivery:
External
Set Type:
Individual Boring Bar
Approach Angle:
93 °
Shank Material:
Steel
More attributes

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome