Menu
Categories ▾
Menu
Login
Login / Register
Basket
Free Delivery
On Orders £25* And Over
Business Accounts
Quotations
Quick Order ▾
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Tools & Machining
Cutting Tools
Indexable Tools
ISO Boring Bars
CTFP Boring Bar
By Indexa
Reset
Clear All
Minimum Bore Diamete
Select
See all variants from
£69.99
Inc VAT (20%)
Up to 8.5% off
1
Add to basket
Add to quotation
See all variants from
£69.99
Description
90° approach for 11° positive triangular inserts.
Feature Attributes
Insert Style:
TP_N,TP_R
Shank Material:
Steel
Insert Shape:
Triangle
Toolholder Style:
CTFP
Insert Holding Type:
Top Clamp
Approach Angle:
90 °
More attributes
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome