0
1
2

MWLN Boring Bar


Select
£149.99 Inc VAT (20%)


See all variants from £149.99

Description

95° approach for 80° negative trigon inserts.

Feature Attributes

Shank Material:
Steel
Coolant Delivery:
External
Clearance Angle:
0 °
Insert Holding Type:
Top Clamp & Pin Lock
Approach Angle:
95 °
Insert Style:
WN_A,WN_G
More attributes

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome