0
1
2

PTFN Boring Bar


Select
£149.99 Inc VAT (20%)


See all variants from £149.99

Description

90° approach for negative triangular inserts.

Feature Attributes

Coolant Delivery:
External
Insert Cutting Edge Length:
16.50 mm
Insert Holding Type:
Lever Lock
Insert Inscribed Circle:
9.52 mm
Toolholder Style:
PTFN
Clearance Angle:
0 °
More attributes

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome