0
1
2
3

PWLN Boring Bar


Select
£119.99 Inc VAT (20%)


See all variants from £119.99

Description

95° approach for negative 80° Trigon inserts.

Feature Attributes

Cutting Direction:
Right Hand
Insert Shape:
Trigon
Shank Material:
Steel
Approach Angle:
95 °
Insert Holding Type:
Lever Lock
Toolholder Style:
PWLN
More attributes

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome