S08FSCLCR06 ISO standard. 7° positive insert. Screw-on type. l/d is 3 to 5 times the diameter (up to 7 times with the carbide shank). Min cutting diameter is from 11mm. Takes inserts: CC_0602.Overall length: 80mm.