0
1

SCLC Boring Bar with Through Coolant


£69.99 Inc VAT (20%)

See 3 Product Variants
£69.99

Description

95° approach. Uses CCMT 06 inserts.

SCLCR Screw-on Boring Bars
SCLCR 95° approach screw-on boring bar for use with a CCMT 06 insert. For small diameter bores on manual and CNC lathes.

Feature Attributes

Clearance Angle:
7 °
Coolant Delivery:
Internal
Insert Inscribed Circle:
6.35 mm
Set Type:
Individual Boring Bar
Insert Cutting Edge Length:
6.5 mm
Insert Size:
0602 mm
More attributes

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome