Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Tools & Machining
Cutting Tools
Indexable Tools
ISO Boring Bars
SDUC Boring Bar
By Indexa
View all 1 reviews
Reset
Clear All
Minimum Bore Diamete
Select
Cutting Direction
Select
Insert Size
Select
See all variants from
£59.99
Inc VAT (20%)
1
Add to basket
Add to quotation
See all variants from
£59.99
Description
93° approach for 7° positive 55° rhombic inserts.
Feature Attributes
Set Type:
Individual Boring Bar
Insert Style:
DC_T mm
Insert Holding Type:
Screw-On
Clearance Angle:
7 °
Coolant Delivery:
External
Approach Angle:
93 °
More attributes
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome