0
1
2
3

STFC Boring Bar


Select
£59.99 Inc VAT (20%)


See all variants from £59.99

Description

90° approach for 7° positive triangular inserts.

Feature Attributes

Shank Material:
Steel
Set Type:
Individual Boring Bar
Approach Angle:
90 °
Cutting Direction:
Right Hand
Inserts Included:
None
Insert Style:
TC_T mm
More attributes

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome