Menu
Categories ▾
Menu
Login
Login / Register
Basket
Free Delivery
On Orders £25* And Over
Business Accounts
Quotations
Quick Order ▾
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Tools & Machining
Cutting Tools
Indexable Tools
ISO Cartridges
95 Lead Micro Adjustable Cartridge - C-Style
By Kennametal
2 Variants From
£459.99
Inc VAT (20%)
See 2 Product Variants
£459.99
Description
95° Lead • Micro-Adjustable Cartridge • C-Style
Hole Finishing • Boring Systems
Feature Attributes
Insert Shape:
C-Diamond/Rhombic 80
Adapter Type Machine Side:
Kmtl Cartridge Mount,
Unit Measured:
Metric,
Cutting Height:
8.5 mm
Cutting Edge Length:
6.448 mm
Body Material:
Steel
More attributes
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome