SCLC 95 - Screw-On Cartridge


£149.99 Inc VAT (20%)

See 2 Product Variants
£149.99

Description

Screw-On Inserts
Screw-On Cartridges

Feature Attributes

Insert Shape:
C-Diamond/Rhombic 80
Cutting Height:
12 mm
Cutting Edge Length:
12.896 mm
Body Material:
Steel
Adapter Type Machine Side:
Iso Cartridge
Unit Measured:
Metric
More attributes

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome