SSSP 45 - Screw-On Cartridge


£149.99 Inc VAT (20%)

See all variants from £149.99

Description

Screw-On Inserts
Screw-On Cartridges

Feature Attributes

Insert Shape:
S-Square 90
Adapter Type Machine Side:
Iso Cartridge,
Body Material:
Steel
Cutting Height:
10 mm
Cutting Edge Length:
9.525 mm
Unit Measured:
Metric,
More attributes

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome