3" Fibre Vice Grips (Pair)

Order Code: ZT1011187X

£6.99each Inc VAT (20%)
£139.80 minimum order value
QuantityPriceDiscount
1 - 19£6.990%
20 - 49£6.714%
50 +£6.438%

Minimum order quantity: 20.
Currently unavailable

Description

Fibre-faced aluminium vice jaws for use with copper, aluminium, brass and wooden workpieces to prevent marking of work surface. Supplied in pairs.

Specifications for 3" Fibre Vice Grips (Pair)
  • Jaw Height
    25mm
  • Jaw Dimensions
    75mm x 25mm
  • Jaw Type
    Grip
  • Jaw Width
    75mm
  • Overall Jaw Material
    Aluminium
  • Jaw Face Material
    Fibre
  • Body Finish/Coating
    Fibre
  • Type
    Vice Jaws
  • Body Material
    Aluminium
  • For Use With
    3 in. Vice

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome