0
1

6" Fibre Vice Grips (Pair)

Order Code: ZT1011188X

£13.99 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£13.990%
5 - 9£13.434%
10 - 19£12.878%
20 +£12.3112%

Currently unavailable

Description

Fibre-faced aluminium vice jaws for use with copper, aluminium, brass and wooden workpieces to prevent marking of work surface. Supplied in pairs.

Specifications for 6" Fibre Vice Grips (Pair)
  • Jaw Face Material
    Fibre
  • Jaw Dimensions
    150mm x 30mm
  • Jaw Type
    Grip
  • Jaw Height
    30mm
  • Jaw Width
    150mm
  • Overall Jaw Material
    Aluminium
  • Body Material
    Aluminium
  • For Use With
    6 in. Vice
  • Body Finish/Coating
    Fibre
  • Type
    Vice Jaws