0
1
2
3
4
5
6
7
8
9
10

High Speed Steel (HSS) Jigsaw Blades for Metals.


Select
£2.99 Inc VAT (20%)


See all variants from £2.99

Description

High quality 'T' Type Shanks, ideal for cutting metal.

Features and Benefits
• High grade, fully-hardened HSS blade material combines power and durability
• Multiple blade types available - you'll find perfect cut for the job
• Versatile compatibility - 'T' Style or bayonet fitting as used by AEG, Atlas Copco, Bosch, Dewalt, Elu, Hitachi, Holz-Her, Kobe, Makita, Metabo and Osaki

Notes
• Packs of 5 blades

Feature Attributes

Blade Material:
HSS - High Speed Steel
Shank Type:
T-shank
Pack Quantity:
5
Item:
Jigsaw Blade Sets
Number of Pieces:
5
Usage Type:
Dry Cutting
More attributes

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome