T111C Jigsaw Blades for Wood (5 Pack)

Order Code: ZT2603401S

£5.19 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£5.190%
5 - 9£4.984%
10 - 19£4.778%
20 - 49£4.5712%
50 +£4.3616%


Description

Use these wood cutting jigsaw machines in Makita, Bosch, Dewalt and other popular brands of jigsaw The Abracs ABT111C is a pack of 5 popular T111C Jigsaw Blades. These blades are made for cutting wood, in particular chipboard, plywood and fibreboards. Their side set teeth with 3mm tooth spacing is perfect for fast, coarse cutting. They are of professional quality and can be used on a number of different brands of machine. Features: 3mm teeth spacing Side teeth for fast, coarse cutting Ideal for cutting softwood (4-50mm), chipboard, wood core plywood and fibreboards Professional quality and long life Can be used in AEG, Atlas Copco, Bosch, DEWALT, ELU, Festool, HiKOKI, Makita, Metabo and SKIL machines Specification: Pack Qty: 5 Suitable For: Wood

See full description
Specifications for T111C Jigsaw Blades for Wood (5 Pack)
  • Suitable For
    Wood
  • Application
    Cutting
  • Pack Quantity
    5
  • Product Type
    Jigsaw Blades