Orbital Palm Sanders


£51.99 Inc VAT (20%)

See all variants from £51.99


Description unavailable

Feature Attributes

Number of Pieces:
1
Product Type:
Orbital Palm Sander
Weight:
1.1 kg
Orbit Diameter:
1.5 mm
Pad Size:
110 x 100 mm
Paper Size:
114 x 140 mm
More attributes

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome