0
1
2
3
4

T101 AO Clean for Wood Jigsaw Blades


£5.99 Inc VAT (20%)

See 2 Product Variants
£5.99

Description

T101 AO Clean for Wood Jigsaw Blade delivers clean curved cuts in wood.

• Precision-ground teeth with a taper-ground body and narrow blade width enable curved cuts with spotless results.

• Pointed tooth design reduces tear-out.

• High carbon steel blade material is appropriate for cutting softwood and non-abrasive woodworking materials between 1.5 - 15mm.

Feature Attributes

Blade Material:
HCS - High Carbon Steel
Shank Type:
T-shank
Type:
T101AO
Overall Length:
83 mm
Tooth Spacing:
1.4 mm
Tooth Set:
Ground Pointed,Ground Taper
More attributes

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome