0
1
2
3

T101 D Clean for Wood Jigsaw Blades


Select
£6.19 Inc VAT (20%)
Up to 8% off


See all variants from £6.19

Description

T101 D Clean for Wood Jigsaw Blade delivers clean straight cuts in wood.

• Precision-ground teeth with taper-ground body produce clean results.

• High carbon steel material is appropriate for cutting softwood and non-abrasive woodworking materials.

• Large progressive tooth pitch of 4 - 5.2 mm helps cut wooden materials with 10 - 45 mm thickness.

• For use with jigsaws with T-Shank clamping systems.

Feature Attributes

Tooth Spacing:
4 - 5.2 mm
Shank Type:
T-shank
Type:
T101D
Tooth Set:
Ground Taper
Overall Length:
100 mm
Cutting Application:
Chipboard,Wood,Softwood,Fibre Board,Plywood
More attributes

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome