1. Tools & Machining/
  2. Power Tools/
  3. Power Saw Blades/
  4. Jigsaw Blades
Basic for Metal Jigsaw Blades

Basic for Metal Jigsaw Blades


See all variants from
£3.99

Inc VAT (20%)

Up to 4.5% off
See all variants from £3.99

Description

T118 G Basic for Metal Jigsaw Blade makes straight cuts in metal.

• Milled, wavy-set teeth are ideal for cuts without special requirements.

• Fully hardened, high-grade high-speed steel blade material is appropriate for cutting non-perforated metal sheets.

• Very fine tooth pitch (0.7 mm) cuts very thin solid metal sheets with 0.5-1.5 mm thickness.

• For use with jigsaws with T-Shank clamping systems.

See full description

Feature Attributes

Cutting Application:

Metal

Application:

Metal

Product Type:

Jigsaw Blades

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome