T121AF Jigsaw Blades, Bi-Metal, For Metal


Select
£5.99 Inc VAT (20%)


See all variants from £5.99

Description

Pack of 5 BIM speed jigsaw blades.

Feature Attributes

Type:
T121AF
Cut Type:
Speed
Overall Length:
92 mm
Cutting Application:
Metal
Tooth Set:
Wavy
Shank Type:
T-shank
More attributes

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome